missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ GENESYS™ 10S Vis Spectrophotometer

The Thermo Scientific™ GENESYS 10S Vis Spectrophotometer is ideal for basic QA/QC, routine analysis, teaching and educational laboratories.

$7,191.38 - $8,001.13

Specifications

Beam Geometry Single Beam
Connections USB Type A port for USB memory device (front panel)USB Type B port for optional computer connectivity (rear panel)USB Type A port for external printer (rear panel)
Container Type Single cell holder and automated 6-cell changer standard
Data Interval for Scanning 1.0, 2.0, 3.0, 5.0 nm
Depth (English) 15.7 in.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Description Price Quantity  
Catalog Number Mfr. No. Description Price Quantity  
14-386-519 Accessories Thermo Scientific™
840207900
GENESYS 10S Visible
In Germany, France, and Spain, use Catalog #840-209500
Each for $7,191.38
14-386-520 Accessories Thermo Scientific™
840208000
GENESYS 10S Visible with printer
In Germany, France, and Spain, use Catalog #840-209600
Each for $8,001.13
Specifications

Description

Thermo Scientific GENESYS 10S Vis ideal for basic QA/QC, routine analysis, teaching and educational laboratories.

Precision electronics and simple, single-beam optical geometry provide accurate measurements.

  • Small footprint for easy transport and storage
  • Operates without computer control or from a Windows™ computer with Thermo Scientific™ VISIONlite™ 5 software
  • Acquire scanning, fixed wavelength, kinetics, or concentration data using embedded software
  • Save methods and data to an on-board library
  • Archive methods or export data by saving to a USB memory device
  • Automated Performance Verification with pre-programmed verification methods 
  • Increase sample throughput with integrated 6-cell changer
  • Measure unusual or challenging samples with a variety of optional holders for test-tubes, long path cuvettes and filters
  • Thermostatting options with both circulating water and Peltier cooling
  • Available sipper accessory for manual use with Local Control or automated use with VISIONlite 5 software
Description & Specifications

Specifications

Single Beam
Single cell holder and automated 6-cell changer standard
15.7 in.
Silicon Photodiode
Single Beam
Graphical with LCD backlight, 9.7 x 7.1 cm (3.8 x 2.8 in)
Selected automatically, 100/240V 50/60Hz
25cm
Sealed membrane with tactile response keys
0.5% or ±0.005A, whichever is greater up to 2A
Up to 3A at 340nm
Up to 3600nm/min
100/240V
325 to 1100nm
19 lb.
11.8 in.
USB Type A port for USB memory device (front panel)USB Type B port for optional computer connectivity (rear panel)USB Type A port for external printer (rear panel)
1.0, 2.0, 3.0, 5.0 nm
40cm
Tungsten-Halogen Lamp (1000 hrs.)
5nm
<0.002A/hr after warm-up
9.8 in.
USB cable, USB memory device
<0.001 A at 0.0 A<0.002 A at 2.0 APeak-to-peak at 340 nm
-0.1-3.0A; -0.3-125%T; ±9999C
Internal printer:40 column Internal (text and graphics)Included with PNs 840-208000 and 840-209600Optional accessory for PNs 840-207900 and 840-209500External printer support:External printer with USB connection and HP PCL 3.0 or higher printer language support
<0.1%T at 340, and 400nm
±1.0nm
±0.5nm
8.6kg
30cm