Please login to your online account to display your discounted pricing

Thermo Scientific™ GENESYS™ 10S UV-Vis Spectrophotometer

Thermo Scientific™ GENESYS 10S UV-Vis spectrophotometer utilizes a high-intensity xenon lamp and dual-beam optical geometry to deliver unsurpassed data quality.

Specifications

Beam Geometry Dual Beam
Container Type Single cell holder and automated 6-cell changer standard
Data Interval for Scanning 0.1, 0.2, 0.5, 1.0, 2.0, 5.0 nm
Depth (English) 15.7 in.
Depth (Metric) 40cm
View More Specs
Products
Catalog Number Mfr. No. Description Price Quantity    

14-386-515

  Accessories
thermo scientific™
840208100
GENESYS 10S UV-Vis, USA
In Germany, France, and Spain, use Catalog #840-209700
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-386-516

  Accessories
thermo scientific™
840208200
GENESYS 10S UV-Vis with printer
In Germany, France, and Spain, use Catalog #840-209800
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Beam Geometry Dual Beam
Container Type Single cell holder and automated 6-cell changer standard
Data Interval for Scanning 0.1, 0.2, 0.5, 1.0, 2.0, 5.0 nm
Depth (English) 15.7 in.
Depth (Metric) 40cm
Detector Type Dual Silicon Photodiodes
Lamp Xenon Flash Lamp (5 years, 3 years guaranteed)
Optical Design Dual Beam-Internal Reference Detector
Spectral Bandwidth 1.8nm
Display Graphical with LCD backlight; 9.7 x 7.1 cm (3.8 x 2.8 in)
Drift <0.0005A/hr
Electrical Requirements Selected automatically, 100/240V 50/60Hz
Height (English) 9.8 in.
Height (Metric) 25cm
Hertz 50/60Hz
Includes USB cable, USB memory device
Interface Graphical with LCD backlight 9.7 x 7.1cm (3.8 x 2.8 in.)
Keypad Sealed membrane with tactile response keys
Photometric Accuracy Instrument ±0.005A at 1.0A
Photometric Display -0.1A - 4.0A; 11.5-125%T; ±99999C
Photometric Linearity Up to 3.5Å at 260 nm
Scan Speed up to 3600 nm/min
Stray Light <0.08%T at 220, 340nm (NaI, NaNO2) <1<1.0%T 198-200nm (KCl)
Voltage 100/240V
Wavelength Accuracy ±1.0 nm
Wavelength Range 190 to 1100nm
Wavelength Repeatability ±0.5 nm
Wavelength Scan Speed 4200nm/min
Weight (English) 19 lb.
Weight (Metric) 8.6kg
Width (English) 11.8 in.
Width (Metric) 30cm

Thermo Scientific™ GENESYS 10S UV-Vis spectrophotometer utilizes a high-intensity xenon lamp and dual-beam optical geometry to deliver unsurpassed data quality. Firing pulses of light only when the instrument is taking a measurement, the xenon lamp provides strong illumination from the UV to the near-IR region of the spectrum. Whether your application is research or routine analysis, educational or industrial, you can count on the GENESYS 10S for accurate and reliable results. The GENESYS 10S spectrophotometer series offer an excellent value providing high-performance, reliability, ease-of-use and a low cost of ownership.

Research Quality with Routine Simplicity

  • Accelerate through wavelength scans with scan speeds up to 3,600nm/minute
  • Depend on dual-beam optics for superior photometric accuracy
  • Acquire data from the UV to the near-IR
  • Small footprint for easy transport and storage
  • Increase sample throughput with the integrated 6-cell changer
  • Thermostatting options with both circulating water and Peltier cooling
  • Measure unusual or challenging samples with a variety of optional holders for test-tubes, long path cuvettes and filters
  • Add a sipper accessory for easy sample handling


Feature-rich Local Control

  • Acquire, display, manipulate and save scanning, fixed wavelength, kinetics, or concentration data
  • Save methods and data to an on-board library
  • Start analyzing faster - save your most commonly used methods to the Smart Start menu and they appear on screen when you turn the instrument on
  • Archive methods or export data by saving to a USB memory device
  • Perform automated Performance Verification with pre-programmed verification methods 


Add Power and Capability with Thermo Scientific™ VISIONlite 5 Software

  • Stack spectra in Scan mode
  • Measure at more wavelengths and do more calculations in Fixed mode
  • Save and print your data as a formatted report
  • Control the sipper accessory for automated use with volume-based pumping


Maintenance-Free Lamp

  • Save time with the instant-on xenon flash lamp
  • Perform accurate analysis over the entire wavelength range of 190-1100nm
  • Prevent damage to sensitive samples as the lamp only flashes when data is being acquired
  • Save money with long-lifetime xenon flash lamp (guaranteed for 3 years)
  • Lamp produces almost no heat so sample compartment temperature remains stable