missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ General Purpose Series Lab Freezers
Store samples from general purpose applications in these general-purpose lab freezers, which feature reliable cold storage and are highly dependable.
Specifications
Cabinet Material | Stainless Steel |
---|---|
Certifications/Compliance | UL |
Defrost | Automatic |
Depth (English) Interior | 28 in. |
Depth (Metric) Interior | 711 |
Catalog Number | Mfr. No. | Includes | Electrical Requirements | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Electrical Requirements | Price | Quantity | ||||
11-670-337
|
Thermo Scientific™
MF25SS-SAEE-TS |
Alarms only | 115 V 60 Hz |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-338
|
Thermo Scientific™
MF25SS-SARE-TS |
Alarms, chart recorder | 115 V 60 Hz |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-340
|
Thermo Scientific™
MF34SS-SARE-TS |
Alarms, chart recorder | 115 V 60 Hz |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-342
|
Thermo Scientific™
MF49SS-SARE-TS |
Alarms, chart recorder | 230 V 60 Hz |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Store samples from general purpose applications in Thermo Scientific™ General-Purpose (GP) Series Lab Freezers, which feature reliable cold storage and are highly dependable.
Performance:
- Digital temperature controller with intuitive interface
- Excellent temperature stability of ±3°C
- High-density, fluorine-free insulation
- Automatic defrost
Security:
- Keyed on/off switch
- Optional chart recorder
- High/Low temperature, visual/audio alarms
- Easily accessible contacts for backup monitoring
- Door ajar alarm (except sliding glass doors)
- Control panel with key lock
Quality:
- Painted, high-quality steel exterior
- Casters for easy mobility with leveling for better stability
- Quiet refrigeration system
- 1 in. rear access port
- Certifications: UL listed
Ordering Information:
International models are available; contact your customer service or sales representative for details.
Note:
Add 1.75 in. to external depth to allow for handle.
Specifications
Stainless Steel | |
Automatic | |
711 | |
60 in. | |
1524 | |
32 in. | |
-12°C to -30°C |
UL | |
28 in. | |
78.5 in. | |
2070 | |
60 Hz | |
Digital | |
R-404A |