Learn More
Thermo Scientific™ General Purpose Series Lab Freezers
Store samples from general purpose applications in these general-purpose lab freezers, which feature reliable cold storage and are highly dependable.
Manufacturer: Thermo Scientific™ MF34SS-SARE-TS
Description
Store samples from general purpose applications in Thermo Scientific™ General-Purpose (GP) Series Lab Freezers, which feature reliable cold storage and are highly dependable.
Performance
Freezer cabinet temperature range: -12° to -30°C (factory setpoint -30°C)
Digital temperature controller with intuitive interface
Excellent temperature stability of ±3°C
High-density, fluorine free insulation
Automatic defrost
Security
Keyed on/off switch
Optional chart recorder
High/Low Temperature, Visual/Audio alarms
Easily accessible contacts for backup monitoring
Door ajar alarm (except sliding glass doors)
Control panel with key lock
Quality
Painted, high-quality steel exterior
Casters for easy mobility with leveling for better stability
Quiet refrigeration system
1in. rear access port
Certifications: UL listed
Ordering Information:
International models are available; contact your Customer Service or Sales Representative for details.
Note:
Add 1.75in. to external depth to allow for handle.
Specifications
Stainless Steel | |
Fluorine-Free | |
Alarm, Recorder | |
-12°C to -30°C | |
34 cu. ft. | |
115 V 60 Hz | |
60 Hz | |
NEMA 5-15 P | |
195 | |
Warranty varies by country, please contact us for details | |
28 in. | |
78.5 in. | |
2070 | |
32 in. | |
31 in. | |
Automatic | |
908 | |
Digital |
Solid Stainless Steel | |
Stainless Steel (Door) | |
Gray - 3 Wire | |
UL | |
960 L | |
115 V | |
10.5 A | |
429 lb. | |
R-404A | |
Alarms, chart recorder | |
711 | |
60 in. | |
1524 | |
876 | |
787 | |
35 in. | |
General Purpose Freezer |