missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ General Purpose Series Lab Freezers

Store samples from general purpose applications in these general-purpose lab freezers, which feature reliable cold storage and are highly dependable.

Manufacturer:  Thermo Scientific™ MF25SS-SARE-TS

 View more versions of this product

Catalog No. 11-670-338

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Store samples from general purpose applications in Thermo Scientific™ General-Purpose (GP) Series Lab Freezers, which feature reliable cold storage and are highly dependable.

Performance

Freezer cabinet temperature range: -12° to -30°C (factory setpoint -30°C)

Digital temperature controller with intuitive interface

Excellent temperature stability of ±3°C

High-density, fluorine free insulation

Automatic defrost

Security

Keyed on/off switch

Optional chart recorder

High/Low Temperature, Visual/Audio alarms

Easily accessible contacts for backup monitoring

Door ajar alarm (except sliding glass doors)

Control panel with key lock

Quality

Painted, high-quality steel exterior

Casters for easy mobility with leveling for better stability

Quiet refrigeration system

1in. rear access port

Certifications: UL listed

Ordering Information:

International models are available; contact your Customer Service or Sales Representative for details.

Note:

Add 1.75in. to external depth to allow for handle.

Specifications

Specifications

Stainless Steel
Gray - 3 Wire
UL
680 L
115 V
10 A
392 lb.
R-404A
Alarms, chart recorder
711
60 in.
1524
876
559
26 in.
General Purpose Freezer
Solid Stainless Steel
-12°C to -30°C
24 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15 P
178
Warranty varies by country, please contact us for details
28 in.
78.5 in.
2070
32 in.
22 in.
Automatic
679
Digital
SDS
Documents