Please login to your online account to display your discounted pricing

General-Purpose Rubber Tubing


Comes in black and red for convenient identification.

Manufacturer: fisher science education  14431813

 View more versions of this product

Catalog No. S50631

  • / Pack
 

Description & Specifications

Specifications

Thickness (English) 0.02 in.
Thickness (Metric) 1.2mm
Diameter (Metric) Inner 4.8mm
Material Rubber
Diameter (English) Inner 0.19 in.
Length (English) 10 ft.
Length (Metric) 3m
Color Red
For Use With (Application) General purpose