Please login to your online account to display your discounted pricing

General-Purpose Rubber Tubing


Comes in black and red for convenient identification.

Manufacturer: fisher science education  314572012

 View more versions of this product

Catalog No. S50641C

  • / Pack
 

Description & Specifications

Specifications

Color Black
Length (Metric) 3m
Length (English) 10 ft.
Thickness (Metric) 3.1mm
Diameter (English) Inner 0.19 in.
Material Rubber
Diameter (Metric) Inner 4.8mm
Thickness (English) 0.12 in.
For Use With (Application) General purpose