missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators
Maintain daily lab applications with the help of general-purpose refrigerators, which feature digital controls and excellent temperature stability.
Manufacturer: Thermo Scientific™ MR30SS-SAEE-TS
Description
Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.
Performance
- Digital temperature controller with intuitive interface
- Excellent temperature stability of ±3°C
- High-density, fluorine free insulation
- Automatic defrost
Security
- Optional chart recorder
- High/Low Temperature, Visual/Audio alarms
- Choice of solid or glass lockable doors (refrigerators only)
- Easily accessible contacts for backup monitoring
- Door ajar alarm (except sliding glass doors)
- Control panel with key lock
Quality
Ordering Information:
For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.
Specifications
Gray-painted | |
Fin and Tube | |
CFC-free foamed-in polyurethane | |
Gray - 4 Wire | |
UL | |
765 L | |
115 V | |
5.8 A | |
386 lb. | |
R134a | |
Painted | |
28.5 in. | |
78 in. | |
2057 | |
32 in. | |
1 in. rear access port | |
686 | |
30 in. | |
General Purpose Refrigerator |
1/3 hp | |
Solid Stainless Steel | |
Alarms Only | |
1°C to 12°C | |
27 cu. ft. | |
115 V 60 Hz | |
60 Hz | |
NEMA 5-15 | |
175 | |
Stainless Steel Liner | |
2 in. Dia. Stem Mount | |
724 | |
61.75 in. | |
1569 | |
857 | |
27 in. | |
Automatic | |
781 | |
Digital |