missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators

Maintain daily lab applications with the help of general-purpose refrigerators, which feature digital controls and excellent temperature stability.

Manufacturer:  Thermo Scientific™ MR25PA-SARE-TS

 View more versions of this product

Catalog No. 11-670-306

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

Performance

  •  
  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C
  • High-density, fluorine free insulation
  • Automatic defrost

Security

    • Optional chart recorder
    • High/Low Temperature, Visual/Audio alarms
    • Choice of solid or glass lockable doors (refrigerators only)
    • Easily accessible contacts for backup monitoring
    • Door ajar alarm (except sliding glass doors)
    • Control panel with key lock

Quality

    Ordering Information:

    For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

    Specifications

    Specifications

    1°C to 12°C
    23 cu. ft.
    115 V 60 Hz
    60 Hz
    NEMA 5-15
    136
    R134a
    White Liner
    Painted
    2 in. Dia. Stem Mount
    28.5 in.
    78 in.
    2057
    32 in.
    1 in. rear access port
    610
    Alarm, Recorder
    705
    Digital
    UL
    651 L
    115 V
    5.8 A
    300 lb.
    CFC-free foamed-in polyurethane
    Solid Stainless Steel
    White - 4 Wire
    Painted-white
    Fin and Tube
    724
    61.75 in.
    1569
    857
    24 in.
    Automatic
    27 in.
    General Purpose Refrigerator
    1
    Documents