missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators
Observe ongoing separations with these chromatography refrigerators, featuring excellent temperature stability and alarm features.
Specifications
Certifications/Compliance | UL |
---|---|
Condenser Type | Fin and Tube |
Defrost | Automatic |
Height (English) Exterior | 78 in. |
Height (English) Interior | 61.75 in. |
Catalog Number | Mfr. No. | Cabinet Material | Capacity (English) | Monitoring Options | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cabinet Material | Capacity (English) | Monitoring Options | Price | Quantity | |||
11-670-344
|
Thermo Scientific™
MH30PA-GARE-TS |
White-painted | 27 cu. ft. | Alarm, Recorder |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-345
|
Thermo Scientific™
MH30SS-GAEE-TS |
Stainless Steel | 27 cu. ft. | Alarms Only |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-346
|
Thermo Scientific™
MH30SS-GARE-TS |
Stainless Steel | 27 cu. ft. | Alarm, Recorder |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-357
|
Thermo Scientific™
MH72PA-GAEE-TS |
White-painted | 72 cu. ft. | Alarms Only |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-359
|
Thermo Scientific™
MH72SS-GAEE-TS |
Stainless Steel | 72 cu. ft. | Alarms Only |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-360
|
Thermo Scientific™
MH72SS-GARE-TS |
Stainless Steel | 72 cu. ft. | Alarm, Recorder |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Observe ongoing separations with Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators, featuring excellent temperature stability and alarm features for everyday chromatography applications.
Key Features:
- Capped 2 in. I.D. (5.1cm) access portholes in each side wall permit the insertion of thermocouples and other wiring without disturbing temperature settings
- Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations
Performance:
- Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
- Excellent temperature stability of ±3°C
- Bright digital display
- Automatic defrost
Security:
- Optional chart recorder
- High/low temperature alarms
- Keyed on/off switch
- Door ajar alarm (except sliding glass door models)
- Painted, high-quality steel exterior
- Choice of painted or stainless steel interior
- Two 2 in. side access ports
- Energy-efficient, double pane, argon-filled glass doors
- Interior duplex outlet
Ordering Information:
- For 115V 60Hz.
- Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.
- Warranty varies by country, please contact us for details
Specifications
UL | |
Automatic | |
61.75 in. | |
Polyurethane foam | |
NEMA 5-15 | |
1°C to 12°C | |
115 V |
Fin and Tube | |
78 in. | |
60 Hz | |
32 in. | |
R134 A | |
±3°C | |
115 V 60 Hz |