missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators

Observe ongoing separations with these chromatography refrigerators, featuring excellent temperature stability and alarm features.

Manufacturer:  Thermo Scientific™ MH72SS-GARE-TS

 View more versions of this product

Catalog No. 11-670-360

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Observe ongoing separations with Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators, featuring excellent temperature stability and alarm features for everyday chromatography applications.

Capped 2in. I.D. (5.1cm) access portholes in each side wall permit the insertion of thermocouples and other wiring without disturbing temperature settings. Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations.

Performance

  • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
  • Excellent temperature stability of ±3°C
  • Bright digital display
  • Automatic defrost

Security

  • Optional chart recorder
  • High/low temperature alarms
  • Keyed on/off switch
  • Door ajar alarm (except sliding glass door models) Quality
  • Painted, high-quality steel exterior
  • Choice of painted or stainless steel interior
  • Two 2-inch side access ports
  • Energy-efficient, double pane, argon-filled glass doors
  • Interior duplex outlet

Ordering Information:

For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

Specifications

Specifications

1°C to 12°C
72 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
730 lb.
Painted
28.5 in.
61.75 in.
±3°C
Automatic
Chromatography Refrigerator
Fin and Tube
Polyurethane foam
Alarm, Recorder
Gray - 12 Wire
UL
2038.81 L
115 V
9.9 A
331 kg
R134 A
No
78 in.
32 in.
72 in.
75 in.
Glass, 3 Shelves
Stainless Steel
Stainless Steel (Cabinet and Liner)
1
SDS
Documents
Product Certifications
Promotions

Promotions