missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators

Observe ongoing separations with these chromatography refrigerators, featuring excellent temperature stability and alarm features.

Manufacturer:  Thermo Scientific™ MH49PA-GARE-TS

 View more versions of this product

Catalog No. 11-670-354

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Observe ongoing separations with Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators, featuring excellent temperature stability and alarm features for everyday chromatography applications.

Capped 2in. I.D. (5.1cm) access portholes in each side wall permit the insertion of thermocouples and other wiring without disturbing temperature settings. Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations.

Performance

  • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
  • Excellent temperature stability of ±3°C
  • Bright digital display
  • Automatic defrost

Security

  • Optional chart recorder
  • High/low temperature alarms
  • Keyed on/off switch
  • Door ajar alarm (except sliding glass door models) Quality
  • Painted, high-quality steel exterior
  • Choice of painted or stainless steel interior
  • Two 2-inch side access ports
  • Energy-efficient, double pane, argon-filled glass doors
  • Interior duplex outlet

Ordering Information:

For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

Specifications

Specifications

Painted-white
Double Glass
Alarm, Recorder
1°C to 12°C
49 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
597 lb.
R134 A
28.5 in.
78 in.
2057
32 in.
2 2 in. side-access ports
48.63 in.
Automatic
1340
Fin and Tube
Polyurethane foam
White - 8 Wire
UL
1388 L
115 V
8.8 A
271 kg
271
2 in. Dia. Stem Mount
724
61.75 in.
1569
838
±3°C
1245
52 in.
Chromatography Refrigerator
SDS
Documents