missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva GelBond PAG Gel Film
Cytiva™ GelBond PAG Gel Film is a high density homogenous medium.
$376.20 - $821.00
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Length (Metric) | Width (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Length (Metric) | Width (Metric) | Price | Quantity | ||
45-001-621
|
Cytiva
80112936 |
Polyacrylamide gels | Gel Film | 258 mm | 124 mm |
Pack of 50 Each for $595.00
|
|
||
45-001-619
|
Cytiva
80112932 |
Agarose gels | Gel Film | 258 mm | 124 mm |
Pack of 50 Each for $511.00
|
|
||
45-001-620
|
Cytiva
80112933 |
Agarose gels | Gel Film | 94 mm | 84 mm |
Pack of 50 Each for $376.20
|
|
||
45-001-622
|
Cytiva
80112937 |
Polyacrylamide gels | Gel Film | 260 mm | 203 mm |
Pack of 50 Each for $821.00
|
|
||
Description
Cytiva™ GelBond Film is a transparent, flexible polyester film designed to support gels. Gels cast on GelBond Film remain permanently attached to the film through electrophoresis or immunodiffusion and all subsequent fixing, staining, destaining, and drying procedures.- GelBond Film is made from thin polyester (0.2mm). Pack of 50 films, 124 x 258mm.
- High-density homogenous medium
Specifications
Gel Film | |
50 Pack |