missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Geiger Counter

Large four-digit readout shows counts per minute or continuous counting.

Manufacturer:  Fisher Scientific EN15

Catalog No. S440971



Description

Description

  • Student-ready, compact and rugged four-digit Geiger counter
  • Suitable for the Geiger stand with absorbers (S440974)
  • Indicator lamp and audible chirp signal show tube counts
  • Internal power supply will operate the 900VDC Geiger tube (S440972) or the smaller 450VDC tube (S440973)
  • Front panel has a power switch and a switch to select counts per minute or continuous counting
  • Push-button for manual resetting is provided
  • Rear panel has connectors for the GM tube and a mute switch for the chirp signal

Order Info

Dimensions: 3.5 × 6.5 × 5.5 in. (8.9 × 16.5 × 14cm).

Specifications

Specifications

Geiger Counter
Color-coded 4mm banana jacks
1 min.
900 or 450VDC
LED
SDS
Documents