Please login to your online account to display your discounted pricing

GE Osmonics™ Syringe Filter


Manufacturer: maine manufacturing  MM1213699

 View more versions of this product

Catalog No. DDR01025S0

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 0.1μm
Material Nylon (NYL)
Diameter (Metric) 25mm
Type Syringe Filter