Please login to your online account to display your discounted pricing

GE Osmonics™ Nitrocellulose Supported Transfer Membrane


Manufacturer: maine manufacturing  MM1212721

 View more versions of this product

Catalog No. WP2HYB0010

  • / Each
 

Description & Specifications

Specifications

Material Nitrocellulose
Pore Size 0.22μm
Length (Metric) 150mm
Width (Metric) 3,000mm