missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Grade 934-AH™ RTU Glass Microfiber Filter
Permits rapid passage of very large sample volumes without blockage for collection of suspended solids in potable, natural, and industrial waters
Manufacturer: Cytiva (Formerly GE Healthcare Life Sciences) 9907090
Description
- Pre-washed and pre-weighed, binder-free, high purity borosilicate filter
- Fine particle retention at high flow rates
- Each pre-treated filter comes in aluminum pan, with filter weight clearly noted
- Available in a wide range of sizes: in circle and sheet formats
- High loading capacity: capable of processing very turbid streams
- Low fiber shedding
- Description: Fast, high loading
- Surface: Smooth
- Gurley/porosity (sec/300mls/sq. in.): 11
- Tappi Dirt Count (ppm): 0.5
- Wet burst (inches/water): 17
- Typical thickness (Glc mum): 435
- Basis weight (g/m2): 64
Specifications
Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part | |
90mm | |
47s/100g | |
934-AH RTU | |
Smooth | |
435μm | |
341 mL/min |
Grade 934-AH RTU Filter for Total Suspended Solids Analysis, 90 mm (100 pcs) | |
Glass Microfiber | |
Ready-to-use | |
1.5 μm | |
64g/m2 | |
Borosilicate glass microfiber filter |