missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Cassette Foam Sponges
These Cassette Foam Sponges are accessory items for transfer tanks.
$60.35 - $60.35
Specifications
For Use With (Equipment) | TE 22 Mini Tank Transfer Unit |
---|---|
Type | Cassette Foam Sponge |
Material | Foam |
Quantity | 4 Pk. |
Catalog Number | Mfr. No. | Thickness (English) | Thickness (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (English) | Thickness (Metric) | Price | Quantity | ||||
45001956
|
Cytiva
80620521 |
0.11 in. | 3 mm |
Pack of 4 Each for $60.35
|
|
||||
Description
- Cassette foam sponges
Specifications
TE 22 Mini Tank Transfer Unit | |
Cassette Foam Sponge | |
Foam | |
4 Pk. |