Please login to your online account to display your discounted pricing

Whatman™ 13mm SPARTAN™ HPLC Certified Syringe Filters


Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 13mm Spartan™ HPLC Certified Syringe Filters is resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.

Manufacturer: whatman™  WHT10463110

 View more versions of this product

Catalog No. 09-302-148

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Color Code Light brown
Housing Material Polypropylene
Inlet Style Female luer lock
Quantity 100
Pore Size 0.45μm
Outlet Style Male luer
Type Syringe Filter
Diameter (Metric) 13mm
Material Regenerated Cellulose (RC)
Applications Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions

Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.

 Features

  • Excellent chemical resistance against the standard aqueous and organic HPLC solvents
  • Low dead volume (< 10μl)

Benefits

  • Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
  • Documented batch-to-batch quality and consistency ensure reproducible results
  • Mini-Tip outlet is ideal for filtration into very small sample bottles
  • Purification of aqueous and organic solutions
  • Filtration of protein solutions