missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ 13mm SPARTAN™ Regenerated Cellulose Syringe Filters
Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 13mm Spartan™ Regenerated Cellulose Syringe Filters are resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.
$328.20 - $1,491.00
Specifications
Material | Regenerated Cellulose |
---|---|
Housing Material | Polypropylene |
Inlet Style | Female luer lock |
Diameter (Metric) | 13 mm |
Catalog Number | Mfr. No. | Diameter (Metric) | Outlet Style | Pore Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Outlet Style | Pore Size | Price | Quantity | |||
09-302-142
|
Cytiva
10463040 |
13 mm | Mini-Tip outlet | 0.2 μm |
Pack of 100 Each for $329.00
|
|
09-302-143
|
Cytiva
10463042 |
13 mm | Mini-Tip outlet | 0.2 μm |
Pack of 500 Each for $1,302.00
|
|
09-302-144
|
Cytiva
10463100 |
13 mm | Male luer | 0.2 μm |
Pack of 100 Each for $328.20
|
|
09-302-145
|
Cytiva
10463102 |
13 mm | Male luer | 0.2 μm |
Pack of 500 Each for $1,261.00
|
|
09-302-146
|
Cytiva
10463030 |
13 mm | Mini-Tip outlet | 0.45 μm |
Pack of 100 Each for $329.00
|
|
09-302-147
|
Cytiva
10463032 |
13 mm | Mini-Tip outlet | 0.45 μm |
Pack of 500 Each for $1,285.00
|
|
09-302-148
|
Cytiva
10463110 |
13 mm | Male luer | 0.45 μm |
Pack of 100 Each for $329.00
|
|
09-302-149
|
Cytiva
10463112 |
13 mm | Male luer | 0.45 μm |
Pack of 500 Each for $1,491.00
|
|
Description
Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.Features
- Excellent chemical resistance against the standard aqueous and organic HPLC solvents
- Low dead volume (< 10μl)
Benefits
- Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
- Documented batch-to-batch quality and consistency ensure reproducible results
- Mini-Tip outlet is ideal for filtration into very small sample bottles
- Purification of aqueous and organic solutions
- Filtration of protein solutions
Specifications
Regenerated Cellulose | |
Polypropylene | |
Female luer lock | |
13 mm |