missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GE Healthcare HR (High Resolution) Columns

HR (High Resolution) columns are for large-scale applications with high-performance media.

$1,135.05 - $1,171.02

Specifications

Diameter (Metric) Inner 16mm
Material Borosilicate glass
Max. Pressure 430psi (30 bar)
Product Type HR (High Resolution) Chromatography Columns
View More Specs

Products 2
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
45-200-25 View Documents GE Healthcare
19740301
Each for $1,135.05
45-200-33 View Documents GE Healthcare
18100098
Each for $1,171.02
Description

Description

  • Compatible with any high performance system including ÄKTA design systems, HR columns provide precision sample application and elution, and excellent physical and chemical stability.
  • HR 16 columns are available in three different lengths: 5, 10, and 50 cm
  • Glass construction, with no metal parts, allows visual observation at all times.
  • Wide range of accessories, adapters, and replacement parts available.
Specifications

Specifications

16mm
Borosilicate glass
430psi (30 bar)
HR (High Resolution) Chromatography Columns