Please login to your online account to display your discounted pricing

Hoefer™ Trays for HE 33 Mini Submarine Unit

Accessory parts for HE 33 Mini Submarine

$138.04 - $138.04

Specifications

Dimensions (L x W) 3.93 x 2.75 in. (10 x 7cm)
For Use With (Equipment) HE33 mini submarine unit
Length (English) 3.93 in.
Length (Metric) 10cm
Width (English) 2.75 in.
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

36-100-3910

 
hoefer™
HE4210
Running Tray Each for $138.04
Description & Specifications

Specifications

Dimensions (L x W) 3.93 x 2.75 in. (10 x 7cm)
For Use With (Equipment) HE33 mini submarine unit
Length (English) 3.93 in.
Length (Metric) 10cm
Width (English) 2.75 in.
Width (Metric) 7cm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.