missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Biochrom UV Grade Silica Standard Cuvette with Lid
Standard rectangular cell with lid for visible/UV spectrophotometry. 10 mm internal width.
$644.00 - $1,069.00
Specifications
Type | Standard Cuvette |
---|---|
Material | UV Grade Silica |
Width (Metric) Interior | 10 mm |
Height (Metric) | 45 mm |
Shape | Rectangle |
Catalog Number | Mfr. No. | Path Length | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Path Length | Capacity (Metric) | Price | Quantity | ||||
BC80-2002-58
|
Biochrom
80200258 |
10 mm | 2 mL |
N/A
|
|
||||
BC80-2002-54
|
Biochrom
80200254 |
1 mm | 200 μL |
N/A
|
|
||||
BC80-2002-57
|
Biochrom
80200257 |
5 mm | 1 mL |
N/A
|
|
||||
BC80-2002-63
|
Biochrom
80200263 |
50 mm | 10 mL |
N/A
|
|
||||
Description
- Standard rectangular cell with lid
- 10 mm internal width
- Fits standard spectrophotometer cell holders
- For use with Ultrospec 7000/8000/9000 and Ultrospec 2100 Pro
Specifications
Standard Cuvette | |
10 mm | |
Rectangle |
UV Grade Silica | |
45 mm |