Please login to your online account to display your discounted pricing

GE Healthcare Ficoll-Paque™ PREMIUM

Special Offer! (Expires 12/31/2015)

Specifications

Product Type Centrifugation Media
Format Liquid
Storage Requirements 4° to 30°C
Endotoxin Level <0.12EU/mL
Color Colorless to Slightly Yellow
View More Specs
Products
Catalog Number Mfr. No. Density For Use With (Application) Quantity Price Quantity    

29-168-096

 
ge healthcare
29168096
1.074g/mL For the isolation of isolating lower-density human mononuclear cells 6 x 100mL CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Product Type Centrifugation Media
Format Liquid
Storage Requirements 4° to 30°C
Endotoxin Level <0.12EU/mL
Color Colorless to Slightly Yellow
Shelf Life 3 years

For density gradient centrifugation preparations of mononuclear cells from peripheral blood, bone marrow and umbilical cord blood.

 
  • Manufactured under a Quality Management  certified to ISO13485:2003
  • Sterile and ready-to-use; stable for at least 3 years when stored correctly
  • Low levels of endotoxin (<0.12 EU/mL) secured and tested
 
Model Specific:
Density
  • Ficoll-Paque PREMIUM: 1.077±0.001g/mL
  • Ficoll-Paque PREMIUM 1.084: 1.084±0.001g/mL
  • Ficoll-Paque PREMIUM 1.073:1.073±0.001g/mL


Applications:
 
  • Ficoll-Paque PREMIUM 1.077: Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood.
  • Ficoll-Paque PREMIUM 1.084: Can be used for isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats.
  • Ficoll-Paque PREMIUM 1.073: Can be used when isolating lower-density human mononuclear cells (e.g., mesenchymal stromal cells or monocytes).bullets1 (end)

Regulatory Support File (RSF) is available for Ficoll-Paque PREMIUM