missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GE Healthcare Ettan™ DALT Gel Cassettes

Simple-to-use gel cassettes for gel loading, unloading, and storage

$519.33 - $543.61

Specifications

For Use With (Application) Gel loading, unloading, storage
Height (English) 8.54 in.
Height (Metric) 21.7cm
Width (English) 10.86 in.
Width (Metric) 27.6cm
View More Specs

Products 2
Catalog Number Mfr. No. Thickness Price Quantity  
Catalog Number Mfr. No. Thickness Price Quantity  
45-005-906 View Documents GE Healthcare
80646684
1.0mm Each for $543.61
45-005-918 View Documents GE Healthcare
80648869
1.5mm Each for $519.33
Description

Description

Hoefer DALT is an integrated system for reproducible high resolution, high throughput 2-D electrophoresis. The instrument and accessory modules are especially designed for multiple large format acrylamide gels

  • Spacer Thickness:1.5mm
  • Gel Dimensions: 20 x 26 x 0.15cm
  • Width: 27.6cm (10.86 in.)
  • Height: 21.7cm (8.54 in.)
  • Two glass plates are joined along one edge by a hinge strip of silicone rubber
  • Side spacers (1.5mm thick) are glued in place

Specifications

Specifications

Gel loading, unloading, storage
21.7cm
27.6cm
8.54 in.
10.86 in.