missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva (Formerly GE Healthcare Life Sciences) Amersham™ Hybond™-N Membranes

Use for high sensitivity applications in DNA and RNA blotting. Cytiva Life Sciences™Amersham™ Hybond™-N Membranes is a strong supported membrane that is inherently hydrophilic and requires no pre-wetting.

Manufacturer:  Cytiva (Formerly GE Healthcare Life Sciences) RPN303N

 View more versions of this product

Catalog No. 45-000-932



Description

Description

  • Binding capacity for nucleic acids up to 600μm/cm2
  • Inherently hydrophilic and requires no prewetting
  • Nucleic acids can be crosslinked using UV light

Specifications

Specifications

Roll
30 cm
30cm x 3m
Up to 600μg/cm2
Nylon, Neutral
3 m
Southern and Northern blots; plaque lifts; UV fixation
SDS
Documents
Promotions

Promotions