missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Accessories for SE 250/260 Mini-vertical Gel Units:Glass Plate
$190.75 - $319.00
Specifications
Type | Glass Plate |
---|---|
Material | Glass |
Shape | Rectangular |
Length (Metric) | 10 cm |
Width (Metric) | 8 cm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
45-001-680
|
Cytiva
SE202P10 |
SE 250 Mini Vertical Gel Electrophoresis Unit |
Pack of 10 Each for $190.75
|
|
|||||
45-001-677
|
Cytiva
80613605 |
SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit |
Pack of 5 Each for $319.00
|
|
|||||
Specifications
Glass Plate | |
Rectangular | |
8 cm |
Glass | |
10 cm |