Please login to your online account to display your discounted pricing

GE Cameo™ PTFE Syringe Filters without Glass Prefilters


For use with aggressive acids, bases and for degassing solvents

Manufacturer: maine manufacturing  MM1224150

 View more versions of this product

Catalog No. DDF04T3050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Type Cameo 30F Syringe Filter; 120mL
Material TefSep PTFE
Pore Size 0.45μm
Quantity 50/Pk.
Filtration Area (Metric) 4.8cm2
Diameter (Metric) 30mm