Please login to your online account to display your discounted pricing

GE Cameo™ PTFE Syringe Filters without Glass Prefilters


For use with aggressive acids, bases and for degassing solvents

Manufacturer: maine manufacturing  MM1224788

 View more versions of this product

Catalog No. DDF04T17NM

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Quantity 200/Pk.
Type Cameo 17F Syringe Filter; 12mL
Filtration Area (Metric) 1.0cm2
Pore Size 0.45μm
Material TefSep PTFE
Diameter (Metric) 17mm