Please login to your online account to display your discounted pricing

GE Cameo™ PTFE Syringe Filters without Glass Prefilters


For use with aggressive acids, bases and for degassing solvents

Manufacturer: maine manufacturing  MM1224789

 View more versions of this product

Catalog No. DDF04T17NB

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Filtration Area (Metric) 1.0cm2
Type Cameo 17F Syringe Filter; 12mL
Quantity 500/Pk.
Diameter (Metric) 17mm
Material TefSep PTFE