missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Gast™ Oil-Less Piston-Type Pressure/Vacuum Pumps

For air sampling, pressure/vacuum filtration, degassing solutions

Manufacturer:  Gast™ 1HAB25BM100

Catalog No. 01-092-25



Includes: Pump, vacuum and pressure regulators, moisture trap, intake filter, handle, rubber suction-cup feet and line cord and plug with ON/OFF switch

Description

Description

Use with therapeutic equipment and flame photometers.

Pressure/vacuum pumps with 1/6hp motors

  • Produce maximum gauge pressure of 100psig (689kPag) or vacuum of 25 in.Hg (84kPag)
  • Separate vacuum and pressure gauges, graduated from 0 to 30 in.Hg (0 to 102kPag) and 0 to 100psig (0 to 689kPag), respectively
  • Free-air flow: 1.3 cu. ft. (37L)/min.

Order Info

Dimensions: 15L × 8W × 10 3/4 in.H (38 × 20.3 × 27.3cm). For 115V 60Hz.

Specifications

Specifications

100 psi
0.25 hp
Pump, vacuum and pressure regulators, moisture trap, intake filter, handle, Rubber suction-cup feet and line cord and plug with on/off switch
37 L/min.
60 Hz
27.3 cm
38 cm
115 V
3.9 A
115 V 60 Hz
Therapeutic Equipment and Flame Photometers
10.75 in.
15 in.
8 in.
SDS
Documents