Please login to your online account to display your discounted pricing

Gast™ Lubricated Rotary Vane-Type Vacuum Pumps


Similar to 01-093-5 pump, but with higher free-air displacement

Manufacturer: gast manufacturing corp  823V4BG608X

 View more versions of this product

Catalog No. 01-094-24

  • / Each
 

Description & Specifications

Specifications

Includes Pump, power supply cord with on/off switch
Capacity (Metric) 204L/min.
Flow Rate 204L/min.
Amperage 4A
Electrical Requirements 115V 60Hz
Pressure 15psi
Hertz 60Hz
Voltage 115V