Please login to your online account to display your discounted pricing

Gast™ Lubricated Rotary Vane-Type Vacuum Pumps

Similar to 01-093-5 pump, but with higher free-air displacement

$1,781.10 - $4,016.06

Specifications

Electrical Requirements 115V 60Hz
Hertz 60Hz
Includes Pump, power supply cord with on/off switch
Pressure 15psi
Voltage 115V
View More Specs
Includes:  Pump, power-supply cord with ON/OFF switch
Products
Catalog Number Mfr. No. Amperage Capacity (Metric) Flow Rate Price Quantity    

01-094-24

 
gast manufacturing corp
823V4BG608X
4A 204L/min. 204L/min. Each for $4,016.06

01-094-25

 
gast manufacturing corp
0523V4AG588DX
7A 91L/min. 91L/min. Each for $1,781.10
Description & Specifications

Specifications

Electrical Requirements 115V 60Hz
Hertz 60Hz
Includes Pump, power supply cord with on/off switch
Pressure 15psi
Voltage 115V

  • Pressure to 15psig (103kPag)
  • Vacuum to 27 in.Hg (92kPag)
  • With 128L/min. (115V model) free-air displacement or 106L/min. (230V model)
  • Fan-cooling, self-adjusting vanes
  • Lubricator, exhaust trap, vacuum and pressure gauges and regulators, bleeder, hose nipples
  • Carrying handle and foot support
  • Intake filter with 10μm filter element