Please login to your online account to display your discounted pricing

Gast™ Lubricated Rotary Vane-Type Pressure/Vacuum Pumps


Available with or without gauges and regulator

Manufacturer: gast manufacturing corp  0211V11BG8C

 View more versions of this product

Catalog No. 01-093

  • / Each
 

Description & Specifications

Specifications

Height (English) 7.5 in.
Height (Metric) 19cm
Width (English) 8 in.
Length (English) 12.75 in.
Length (Metric) 32.4cm
Amperage 4.4A
Includes Oiler, muffler, cord and plug, unattached foot support
Pressure 25psi
Voltage 115V
Hertz 60Hz
Capacity (Metric) 37L/min.
Electrical Requirements 115V 60Hz
Flow Rate 37L/min.