Please login to your online account to display your discounted pricing

Gast™ Lubricated Rotary Vane-Type Pressure/Vacuum Pumps

Available with or without gauges and regulator

$1,504.06 - $1,545.97

Specifications

Amperage 4.4A
Capacity (Metric) 37L/min.
Electrical Requirements 115V 60Hz
Flow Rate 37L/min.
Height (English) 7.5 in.
View More Specs
Products
Catalog Number Mfr. No. Includes Price Quantity    

01-093

 
gast manufacturing corp
0211V11BG8C
Oiler, muffler, cord and plug, unattached foot support Each for $1,504.06

01-093-5

  Accessories
gast manufacturing corp
0211V45GG8C
Oiler, muffler, cord and plug, unattached foot support, vacuum and pressure gauges, vacuum and pressure regulator, handle Each for $1,545.97
Description & Specifications

Specifications

Amperage 4.4A
Capacity (Metric) 37L/min.
Electrical Requirements 115V 60Hz
Flow Rate 37L/min.
Height (English) 7.5 in.
Height (Metric) 19cm
Hertz 60Hz
Length (English) 12.75 in.
Length (Metric) 32.4cm
Pressure 25psi
Voltage 115V
Width (English) 8 in.

  • Pressure up to 25psig (172kPag) for intermittent service and 20psig (138kPag) for continuous service
  • Maximum vacuum: 27 in. (69cm) of Hg
  • Free-air displacement, 1.3 cu. ft. (37L)/min.
  • Free-air delivery, 0.9 cu. ft. (27L)/min. at 10psig (69kPag)
  • 1/6hp ball-bearing motor
Standard Pump
  • With combined oiler and intake filter, visible oil trap, two serrated hose connections for 1/4 in. (6.4mm) tubing, foot bracket, and cord with switch
  • Without gauges, regulators or handle
Pump with Gauges and Regulator
  • Same as 01-093 pump, except with 2 in. (5cm) pressure gauge calibrated from 0 to 30psig (0 to 207kPag); 2 in. (5cm) vacuum gauge calibrated from 0 to 30 in.Hg (0 to 102kPag)
  • Includes vacuum and pressure regulator and handle

Dimensions: 12.75L × 8W × 7.5 in.H (32.4 × 20 × 19cm)