Please login to your online account to display your discounted pricing

Gast™ Lubricated Rotary Vane-Type Pressure/Vacuum Pumps


Available with or without gauges and regulator

Manufacturer: gast manufacturing corp  0211V45GG8C

 View more versions of this product

Catalog No. 01-093-5

  • / Each
 

Description & Specifications

Specifications

Height (English) 7.5 in.
Height (Metric) 19cm
Width (English) 8 in.
Length (English) 12.75 in.
Length (Metric) 32.4cm
Amperage 4.4A
Includes Oiler, muffler, cord and plug, unattached foot support, vacuum and pressure gauges, vacuum and pressure regulator, handle
Pressure 25psi
Voltage 115V
Hertz 60Hz
Capacity (Metric) 37L/min.
Electrical Requirements 115V 60Hz
Flow Rate 37L/min.
Height (English) Exterior 7.5 in.
Length (English) Exterior 12.75 in.
Width (English) Exterior 8 in.
Accessories

Accessories for Catalog Number: 010935

Item Mfr. No. Item Description Price Per Unit Quantity