missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Funnel Filters
Eisco™ Glass Funnel Filters are made from high quality borosilicate glass and designed with an angled stem and beaded rim for durability.
Supplier: Eisco™ CH0456B
Description
- Funnel filters made from high quality borosilicate glass
- 60° angle at bottom of stem
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Funnel filter | |
Borosilicate Glass | |
60° | |
Clear | |
Transferring liquids | |
5 in. |
65 mm | |
13 cm | |
Autoclavable | |
No | |
1 |