missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab Viscometer Accessories: Small Sample Adapter

Allows accurate viscosity measurements with small volumes. Fungilab Small Sample Adapter consists of a cylindrical sample chamber and coaxial spindles.

Manufacturer:  Fungilab V12010BN

 View more versions of this product

Catalog No. 06-815-032


 

Specifications

Description

Adapter, Small sample; Fungilab; APM/B; accessory with cylindrical sample chamber and spindles that allows accurate viscosity measurements with small volumes; Supplied without spindles; without circulation jacket

Designed for flawless, accurate shear measurements of small volumes. Must be used with spindle sets TL (for L models) and TR (for R models). Sold separately.

  • Removable, easy-to-clean, stainless steel sample chamber
  • Circulating jacket for sample thermostatting between -10 and +100°C
  • Special temperature ranges available upon request
  • Sample volume: from 8 to 13mL, varies with spindle
  • Available with or without circulation jacket
  • Optional: PT100 probe, for accurate sample temperature
Viscosity Range with Small Sample Adapter:
  • Viscometer Model L: 1.52-200,000 cP
  • Viscometer Model R: 38-3,300,000 cP
  • Viscometer Model H: 3-266,600 Poise
Measurement Rank (Represents 10% of the Full Scale)
  • Model L: 1.5 until 200000 mPa.s
  • Model R: 25 until 3300 000 mPa.s
  • Model H: 0.2 until 26660 Pa.s
Description & Specifications

Specifications

For flawless, accurate viscosity measurements of small volumes
H: 300 to 26.660.000, R: 38 to 3.300.000 and L: 2 to 200.000 cP
APM adapter
Small Sample Adapter (without circulation jacket)