Please login to your online account to display your discounted pricing

Fungilab Viscometer Accessories: Small Sample Adapter

Allows accurate viscosity measurements with small volumes. Fungilab Small Sample Adapter consists of a cylindrical sample chamber and coaxial spindles.

$1,432.19 - $2,211.26

Specifications

For Use With (Equipment) APM adapter
For Use With (Application) For flawless, accurate viscosity measurements of small volumes
Viscosity H: 300 to 26.660.000, R: 38 to 3.300.000 and L: 2 to 200.000 cP
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

06-815-032

 
fungilab
V12010BN
Small Sample Adapter (without circulation jacket) Each for $1,432.19

06-815-031

 
fungilab
V12010N
Small Sample Adapter with Circulation Jacket Each for $2,211.26
Description & Specifications

Specifications

For Use With (Equipment) APM adapter
For Use With (Application) For flawless, accurate viscosity measurements of small volumes
Viscosity H: 300 to 26.660.000, R: 38 to 3.300.000 and L: 2 to 200.000 cP

Designed for flawless, accurate shear measurements of small volumes. Must be used with spindle sets TL (for L models) and TR (for R models). Sold separately.

  • Removable, easy-to-clean, stainless steel sample chamber
  • Circulating jacket for sample thermostatting between -10 and +100°C
  • Special temperature ranges available upon request
  • Sample volume: from 8 to 13mL, varies with spindle
  • Available with or without circulation jacket
  • Optional: PT100 probe, for accurate sample temperature
Viscosity Range with Small Sample Adapter:
  • Viscometer Model L: 1.52-200,000 cP
  • Viscometer Model R: 38-3,300,000 cP
  • Viscometer Model H: 3-266,600 Poise
Measurement Rank (Represents 10% of the Full Scale)
  • Model L: 1.5 until 200000 mPa.s
  • Model R: 25 until 3300 000 mPa.s
  • Model H: 0.2 until 26660 Pa.s