missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab™ LCP Low-Viscosity Adapter for Fungilab Viscometers

Used with rotational viscometers to perform measurements on low-viscosity materials. Fungilab LCP Low-Viscosity Adapter allows you to perform accurate and reproducible measurements on low viscosity materials, from 1cP (mPas), as well as shear rate and shear stress determinations.

Manufacturer:  Fungilab™ V12013N

 View more versions of this product

Catalog No. 06-815-033



Description

Description

  • Sample volume: 16mL
  • Removable stainless steel sample container is easily cleaned
  • Optional: PT100 probe to determine the sample temperature with accuracy
  • Available with flow jacket that allows thermostatting of the sample from -10 to +150°C
  • For higher temperature applications, above also available with high temperature resistant materials for up to 300°C
  • Available with or without circulation jacket (request before placing order)
Technical Specifications
  • Measurements range: Sample L: 0.9‡ until 2000 mPa.s or cP; Sample R: 3.2‡ until 21333 mPa.s or cP
  • Shear rate factor for the LCP spindle: 1.2236 x RPM™™™
  • Temperature range of the circulation jacket & thermo station conditions: -10 to +150°C (14 to 212°F)
  • Recommended flow: 15 l/min.
  • Use a thermostatic bath with demineralized water or special refrigeration liquid
  • Change thermostat liquid regularly
Specifications

Specifications

Used to perform accurate and reproducible readings on materials
L: 1 to 2.000 and R: 5 to 21.333 cP
L and R rotational viscometer models
Low Viscosity Adapter with Flow Jacket
Documents