Please login to your online account to display your discounted pricing

Fungilab Viscolead Pro Viscometer


Programmable viscometer that allows ramp and multistep experiments.

Manufacturer: fungilab  VL300003

 View more versions of this product

Standard spindles (4 spindles for L model, and 6 spindles for R and H models), viscometer stand and spindle protector, carrying case. Some models come with Datalogger Software, for data transfer to a PC in Excel format.

Catalog No. 06-815-012

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) 0° to 100°C
Certifications/Compliance BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716
Hertz 50/60Hz
Voltage 100/240VAC
Speed Range 0.01 to 200rpm
Alarm Types Auto-test with sound and visual malfunction alarm
Count (Speed Setting) 54
Electrical Requirements 100/240VAC 50/60Hz
For Use With (Application) Dynamic viscosity and kinematics viscosity
Includes Viscometer stand and spindle protector, carrying case, standard spindles (4)
Precision ±1% full scale
Probe Type PT100
Software Type USB, datalogger software
Thermometer Resolution 0.1°C
Product Type Viscolead Pro L Rotational Viscometer
Repeatability 0.2%
Viscosity 20 to 6.000.000 cP

Digital display of selected speed (rpm), selected spindle (SP), viscosity reading in (cP/mPaS/cSt), percentage of full scale (%), sample temperature (°C or °F, Optional), Shear Rate with coaxial spindles SR (s-1), Shear Stress with coaxial spindles SS (N/m2), user-introduced density (g/cm3), and step Program Status. Measures dynamic viscosity (cP or mPas) or kinematics viscosity (cSt).

  • Direct readout
  • SI to CGS unit converter
  • Time to torque: target torque pre-setting device
  • Time to stop: target time pre-setting device
  • AUTO-TEST with sound and visual malfunction alarm
  • AUTO-RANGE function
  • 10 working memories
  • Option of 10 languages
  • Temperature reading by PT100
  • User-enabled viscosity and temperature calibration
  • AISI 316 stainless steel spindles, identifiable by number and letter
  • Operate with the Fungilab Data Boss software (Optional)
Fungilab Data Boss Software
  • Designed to program the Vicolead Pro viscometer
  • Allows documentation and analysis of the viscosity behavior of fluids
  • Program viscometer for step (simple curves), ramp and multi-step curves
  • Powerful graph key helps the user to design the flow curves needed
  • Offers complete viscometer control
  • Easy to use; all programs eliminate user errors when programming the instrument to collect data
  • Provides instantaneous viscosity flow curves when performing new experiments, with definable parameters
  • Export data and plot to several formats
  • Clear view of program options using tabs
  • Customizable graphical user interface
  • Definable graphics and zoom function
  • Numerical and graphical representation of gathered data
  • Background execution of data gathers (real-time plotting of data)
  • Mathematical analysis of collected data

Also available with the Push Plug and Release (PPR) System for spindle coupling.

Conforms to standards:
BS: 6075, 5350
ISO: 2555, 1652
ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716