missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab Viscolead One Viscometer

Measure relative and absolute viscosity.

Manufacturer:  Fungilab VL101002

 View more versions of this product

Catalog No. 06-815-017


 

Includes: Standard spindles (4 spindles for L model and 6 spindles for R and H models), viscometer stand and spindle protector

Specifications

Description

Viscometer, Rotational; Fungilab; Viscolead One R; Measures relative and absolute viscosity; Direct readout; Speed: 0.3 - 100rpm; Range: 100 to 13,000,000cP; with PPR Spindle Coupling System

Digital display of selected speed (rpm), selected spindle (SP), viscosity reading in (cP/mPaS) and Percentage of full scale (%).

  • SI to CGS Unit converter
  • AUTO-TEST with sound and visual malfunction alarm
  • AUTO-RANGE function
  • User-enabled calibration
  • Option of 10 languages
  • AISI 316 stainless steel spindles, identifiable by number and letter

Order Info

Also available with the Push Plug and Release (PPR) System for spindle coupling.

Compliance

Conforms to standards:
BS: 6075, 5350
ISO: 2555, 1652
ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716

Description & Specifications

Specifications

Auto-test with sound and visual malfunction alarm
Relative and absolute viscosity
±1% full scale
0.2%
50/60Hz
0.3 to 100rpm
100/240VAC 50/60Hz
PPR spindle coupling system, viscometer stand and spindle protector, 6 standard spindles
Viscolead One R Rotational Viscometer
100 to 13.000.000 cP
100/240VAC
BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716