Please login to your online account to display your discounted pricing

Fungilab Viscolead One Viscometer


Measure relative and absolute viscosity.

Manufacturer: fungilab  VL101001

 View more versions of this product

Standard spindles (4 spindles for L model and 6 spindles for R and H models), viscometer stand and spindle protector

Catalog No. 06-815-016

  • / Each
 

Description & Specifications

Specifications

Includes PPR spindle coupling system, viscometer stand and spindle protector, 6 standard spindles
Precision ±1% full scale
Speed Range 0.3 to 100rpm
Alarm Types Auto-test with sound and visual malfunction alarm
For Use With (Application) Relative and absolute viscosity
Viscosity 200 to 106,000,000 cP
Repeatability 0.2%
Product Type Viscolead One H Rotational Viscometer
Electrical Requirements 100/240VAC 50/60Hz
Certifications/Compliance BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716
Hertz 50/60Hz
Voltage 100/240VAC

Digital display of selected speed (rpm), selected spindle (SP), viscosity reading in (cP/mPaS) and Percentage of full scale (%).

  • SI to CGS Unit converter
  • AUTO-TEST with sound and visual malfunction alarm
  • AUTO-RANGE function
  • User-enabled calibration
  • Option of 10 languages
  • AISI 316 stainless steel spindles, identifiable by number and letter

Also available with the Push Plug and Release (PPR) System for spindle coupling.

Conforms to standards:
BS: 6075, 5350
ISO: 2555, 1652
ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716