missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab™ Viscolead Adv Viscometer

Measure dynamic viscosity and kinematics viscosity.

Manufacturer:  Fungilab™ VL210002

 View more versions of this product

Catalog No. 06-815-008



Includes: Standard spindles (4 spindles for L model, and 6 spindles for R and H models), viscometer stand and spindle protector, carrying case, USB cable and Datalogger Software (For data transfer to a PC Excel format)

Description

Description

Digital display of selected speed (rpm), selected spindle (SP), viscosity reading in (cP/mPaS/cSt), percentage of full scale (%), sample temperature (°C or °F, Optional), Shear Rate with coaxial spindles SR (s-1), Shear Stress with coaxial spindles SS (N/m2), and user-introduced density (g/cm3).

  • Direct readout
  • SI to CGS Unit converter
  • Time to torque: target torque pre-setting device
  • Time to stop: target time pre-setting device
  • AUTO-TEST with sound and visual malfunction alarm
  • AUTO-RANGE function
  • 10 working memories
  • Option of 10 languages
  • Temperature reading by PT100 (optional)
  • User-enabled viscosity and temperature (optional) calibration
  • AISI 316 stainless steel spindles, identifiable by number and letter

Order Info

Also available with the Push Plug and Release (PPR) System for spindle coupling.

Compliance

Conforms to standards:
BS: 6075, 5350
ISO: 2555, 1652
ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716

Specifications

Specifications

100 to 40.000.000 cP
18
Dynamic viscosity and kinematics viscosity
±1% full scale
USB, datalogger software
Viscolead Adv R Rotational Viscometer
50/60Hz
0.3 to 100rpm
BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716
Auto-test with sound and visual malfunction alarm
100/240VAC 50/60Hz
PT100 probe, viscometer stand and spindle protector, carrying case, 6 standard spindles, USB cable and Datalogger Software (For data transfer to a PC Excel format)
PT100
0.1°C
0.2%
100/240VAC
0° to 100°C
Documents