Please login to your online account to display your discounted pricing

Fungilab Viscolead Adv Viscometer


Measure dynamic viscosity and kinematics viscosity.

Manufacturer: fungilab  VL201002

 View more versions of this product

Standard spindles (4 spindles for L model, and 6 spindles for R and H models), viscometer stand and spindle protector, carrying case, USB cable and Datalogger Software (For data transfer to a PC Excel format)

Catalog No. 06-815-020

  • / Each
 

Description & Specifications

Specifications

Software Type USB, datalogger software
Alarm Types Auto-test with sound and visual malfunction alarm
For Use With (Application) Dynamic viscosity and kinematics viscosity
Product Type Viscolead Adv R Rotational Viscometer
Count (Speed Setting) 18
Repeatability 0.2%
Thermometer Resolution 0.1°C
Probe Type PT100
Precision ±1% full scale
Viscosity 100 to 13.000.000 cP
Includes PPR spindle coupling system, viscometer stand and spindle protector, carrying case, 6 standard spindles, USB cable and Datalogger Software (For data transfer to a PC Excel format)
Electrical Requirements 100/240VAC 50/60Hz
Certifications/Compliance BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716
Temperature Range (Metric) 0° to 100°C
Speed Range 0.3 to 100rpm
Hertz 50/60Hz
Voltage 100/240VAC

Digital display of selected speed (rpm), selected spindle (SP), viscosity reading in (cP/mPaS/cSt), percentage of full scale (%), sample temperature (°C or °F, Optional), Shear Rate with coaxial spindles SR (s-1), Shear Stress with coaxial spindles SS (N/m2), and user-introduced density (g/cm3).

  • Direct readout
  • SI to CGS Unit converter
  • Time to torque: target torque pre-setting device
  • Time to stop: target time pre-setting device
  • AUTO-TEST with sound and visual malfunction alarm
  • AUTO-RANGE function
  • 10 working memories
  • Option of 10 languages
  • Temperature reading by PT100 (optional)
  • User-enabled viscosity and temperature (optional) calibration
  • AISI 316 stainless steel spindles, identifiable by number and letter

Also available with the Push Plug and Release (PPR) System for spindle coupling.

Conforms to standards:
BS: 6075, 5350
ISO: 2555, 1652
ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716