Please login to your online account to display your discounted pricing

Fungilab Ubbelohde Capillary Viscometer


Manufacturer: fungilab  CV003003

 View more versions of this product

Catalog No. 06-815-129

  • / Each
 

Description & Specifications

Specifications

Precision ±0.2%
Material Glass
Size 0B
Viscosity 1 to 5 cSt
Certifications/Compliance ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Weight (Metric) 0.25kg
For Use With (Application) Used to determine kinematic viscosity of transparent Newtonian liquids
Approximate Constant 0.01
Calibrated Yes
Sample Volume (Metric) 0.5 oz.
Sample Volume (English) 15mL
Includes Calibration certificate
Product Type Ubbelohde Astm Viscometer
ASTM Numbers 0B
Weight (English) 0.55 lb.