missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab™ Ubbelohde ASTM and DIN Capillary Viscometers

Manufacturer:  Fungilab™ CV003016

 View more versions of this product

Catalog No. 06-815-142



Specifications

Specifications

5
Yes
Calibration certificate
±0.2%
0.5 oz.
20.000 to 100.000 cSt
0.25kg
Ubbelohde Astm Viscometer
100
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
15mL
5
0.55 lb.
Used to determine kinematic viscosity of transparent Newtonian liquids
Documents