Please login to your online account to display your discounted pricing

Fungilab Thermovisc 100-F8 Thermostatic Baths


Manufacturer: fungilab  B100F8S

 View more versions of this product

Catalog No. 06-815-206

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Height (Metric) Exterior 26cm
Model Thermovisc 100-F8S; w/Support for two beakers
Temperature Range (Metric) -10° to 100°C
Wattage 1150w
Width (English) Exterior 17.3 in.
Capacity (English) 1.81 gal.
Capacity (Metric) 8L
Capacity 8L
Includes Drain tap, pump for internal/external liquid circulation
Weight (English) 61.7 lb.
Weight (Metric) 28kg
Temperature Stability ±0.1°C
Height (English) Exterior 10.2 in.