Please login to your online account to display your discounted pricing

Fungilab Thermovisc 100-F8 Thermostatic Baths

Specifications

Capacity 8L
Capacity (English) 1.81 gal.
Capacity (Metric) 8L
Temperature Range (Metric) -10° to 100°C
Height (English) Exterior 10.2 in.
View More Specs
Products
Catalog Number Mfr. No. Model Price Quantity    

06-815-206

 
fungilab
B100F8S
Thermovisc 100-F8S; w/Support for two beakers CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 8L
Capacity (English) 1.81 gal.
Capacity (Metric) 8L
Temperature Range (Metric) -10° to 100°C
Height (English) Exterior 10.2 in.
Height (Metric) Exterior 26cm
Includes Drain tap, pump for internal/external liquid circulation
Temperature Stability ±0.1°C
Wattage 1150w
Weight (English) 61.7 lb.
Weight (Metric) 28kg
Width (English) Exterior 17.3 in.