Please login to your online account to display your discounted pricing

Fungilab Spindles for Small Sample Adapters


Stainless steel disc measuring system for relative viscosity measurements in a 600mL beaker.

Manufacturer: fungilab  V12504N

 View more versions of this product

Catalog No. 06-815-048

  • / Each
 

Description & Specifications

Specifications

Viscosity R: 200 to 400,000/H: 1600 to 3,200,000 cP
For Use With (Equipment) Small sample adapter
For Use With (Application) For relative viscosity measurement
Speed Range 5 to 100rpm
Certifications/Compliance ASTM, ISO 2555
Material Stainless Steel
Product Type R4 Spindle

Spindles for use with Small Sample Adapters (Cat. Nos. 06-815-032, -031).

  • This system is used for measurements in accordance with the ASTM-ISO 2555 standard
  • Standard spindles (included in standard delivery): R and H spindles, L spindles
  • Special spindles (additionally ordered with small sample adapters APM and APM/B): TL and TR spindles
  • Spindle set L: 20 to 6,000,000 cP (for ADV and PRO models); 20 to 2,000,000 cP (for ONE model)
  • Spindle set R: 100 to 40,000,000cP
  • Spindles set R for H models: 200 to 106,000,000cP